Riley

Navigator, Safety Glasses, Blue Lens, Black Frame, Anti-Fog/Low Energy Impact-resistant/Scratch-resistant/UV-resistant

SKU:

RLY9600052B

MPN:

RLY00529

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (50+)

    Product Details

    This stylish range of safety spectacles combine slick design with high-performance protection. Featuring a 4-base curve design, these contemporary look safety glasses are available with a range of lens types to cover all environments.


    Features and Benefits
    • Thermoplastic rubber (TPR) nosepiece and thermoplastic elastomer (TPE) temple tips are soft and offer wearers excellent comfort and a secure fit
    • Polycarbonate lenses with 4-base curve for that classic sunglasses design
    • UV protection, as well as low-energy impact protection
    • Combination polycarbonate and metal hinges for increased strength
    • Supplied with a microfibre pouch for convenient storage


    Typical Applications
    • Construction
    • Site use


    Standards
    • EN 166:2001 1F


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Riley

    ECLASS Code

    40019121

    Frame Colour

    Black

    Frame Style

    Full-Frame

    Lens Colour

    Blue

    MFR Part No.

    RLY00529

    Resistance Features

    Anti-Fog Low Energy Impact-Resistant Scratch-Resistant UV-Resistant

    Series

    Navigator

    UNSPSC Code

    46181802