SKU:
RLY9600052C
MPN:
RLY00526
£15.49
Ex VAT
£18.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
This stylish range of safety spectacles combine slick design with high-performance protection. Featuring a 4-base curve design, these contemporary look safety glasses are available with a range of lens types to cover all environments.
Features and Benefits
• Thermoplastic rubber (TPR) nosepiece and thermoplastic elastomer (TPE) temple tips are soft and offer wearers excellent comfort and a secure fit
• Polycarbonate lenses with 4-base curve for that classic sunglasses design
• UV protection, as well as low-energy impact protection
• Combination polycarbonate and metal hinges for increased strength
• Supplied with a microfibre pouch for convenient storage
Typical Applications
• Construction
• Site use
Standards
• EN 166:2001 1F
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Black |
Lens Colour | Clear |
MFR Part No. | RLY00526 |
Resistance Features | Anti-Fog Low Energy Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Navigator |
UNSPSC Code | 46181802 |