£73.99
Ex VAT
£88.79
Inc VAT
4 Variations Available
Product Details
Product Specification
The lightweight design of these spectacles offers full-view protection, enhanced by adjustable features for a personalised fit. The breakaway FlexiCord ensures security, while scratch-resistant coating options maintain clear vision in any environment. Ideal for industrial, construction, and laboratory use, it combines durability with wearer satisfaction.
Features and Benefits
• Lightweight design for comfort
• Full-view protection
• Adjustable features for a personalised fit
• Breakaway FlexiCord for security
• Scratch-resistant coating options
• Ideal for industrial, construction, and laboratory use
Standards
• EN 166: 2001
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550049471 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Lens Colour | Clear |
MFR Part No. | 1004947 |
Resistance Features | Anti-Fog Anti-Scratch |
UNSPSC Code | 46181802 |