noscriptOSLO Men's Blue Light Protective Glasses | Cromwell Tools

Bolle

OSLO Men's Blue Light Protective Glasses

2 Variations

The OSLO Blue Light Protective Glasses for men have a vintage-inspired design for a bold style. ideal for extensive screen use, these glasses shield against digital eye strain, headaches, and sleep disturbances. Whether you're working, scrolling, or binge-watching, the OSLO glasses offer a stylish solution to safeguard your eyes in our screen-dominated world.

Features and Benefits
• Hybrid metal and acetate frame for a perfect blend of durability and style
• Polycarbonate lenses provide exceptional resistance and crystal-clear optical clarity
• Embedded ProBlu technology shields eyes from harmful blue light at 420nm and 82% at 445nm
• Anti-reflective coating ensures glare-free vision in all situations
• Vintage men's style offers a timeless and sophisticated look
• A powerful combination of materials and technology for enduring comfort and eye protection

Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions

Typical Applications
• Office work
• Screen time

Standards
• ISO 12312-1