SKU:
BOL9605670K
MPN:
OVLITLPSI
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
Light compact spectacles offering great comfort for people who have to wear corrective spectacles.
Features and Benefits
• Small and compact
• Suitable for occasional wearers and visitors
• Pivoting temples
• Anti scratch and Anti fog coatings
Standards
• EN170-UV
• CE Certified
• EN166
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740006495 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | OVLITLPSI |
Resistance Features | Anti-Fog Scratch-Resistant |
Series | Overlight II |
UNSPSC Code | 46181802 |