SKU:
UVX9604195F
MPN:
9198257
£8.99
Ex VAT
£10.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These modern and sporty safety glasses offer excellent comfort and protection. Soft moulded support on the nose and eyeshield prevents discomfort at these pressure points during prolonged wear, while X-Twist technology adapts to individual head widths for a comfortable fit.
Features and Benefits
• Directly injected forehead and nose pad provide comfortable protection
• UVEX duo component technology for maximum wearer comfort
• Twist temple technology provides non-slip fit and optimal protection
• Duo spherical lens provides wearers with a perfect field of vision
• Ventilation ensures comfort and a good climate
• Slim temple geometry allows use with other PPE such as helmets and caps
• UV protection up to UV 400
Standards
• CE category II
• EN166 FTKN
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101634449 |
ECLASS Code | 40019121 |
Frame Colour | Blue Grey |
Frame Material | Plastic |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 9198-257 |
Resistance Features | Anti-Fog Chemical Splash-Resistant Scratch-Resistant |
Series | Pheos CX2 |
UNSPSC Code | 46181802 |