£43.49
Ex VAT
£52.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Safeguard against blue light transmission and protect your eyes with these must-have women's blue light safety spectacles. Ideal for diverse occasions, these safety glasses seamlessly blend fashion and functionality, making a statement in both professional and social settings. Beyond aesthetics, this eyewear prioritises eye health, combating eye strain from prolonged screen use.
Features and Benefits
• PROBLU technology absorbs 100% of harmful blue light at 420nm and 82% at 445nm
• Provides excellent optical clarity
• Available in three attractive designs to suit professional environments
Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• Office
• Screen work
Standards
• ISO 12312-1
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740013981 |
ECLASS Code | 40019121 |
Frame Colour | Gradient Black & Crystal/Gold |
Frame Material | Acetate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBBARC204 |
Resistance Features | Bluelight |
Series | Barcelona |
UNSPSC Code | 46181802 |