£43.49
Ex VAT
£52.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The CHICAGO men's blue light safety spectacles offer a perfect union of style and eye protection. Suitable for diverse settings, from professional to leisure. The CHICAGO frame not only elevates one's style but actively safeguards against digital eye strain.
Features and Benefits
• PROBLU lenses absorb 100% of harmful blue light at 420nm and 82% at 445nm
• Attractive design suitable for professional environments
• Lightweight at just 28g for comfortable daily wear
Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• Office
• Prolonged screen use
Standards
• ISO 12312-1
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740014063 |
ECLASS Code | 40019121 |
Frame Colour | Black & Crystal |
Frame Material | Acetate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBCHIC204 |
Resistance Features | Bluelight |
Series | Chicago |
UNSPSC Code | 46181802 |