Bolle

PRBDALL108 KIDS BLUE LIGHT PROTECTIVE GLASSES

SKU:

BOL9605841F

MPN:

PRBDALL108

£28.99

Ex VAT

£34.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Safeguard your children's eyesight in the digital age with the DALLAS blue light protective glasses for kids. Designed for style and comfort, the blue gradient tortoise frame is tailored for various applications involving screen time. Combining fashion with advanced technology, the product ensures children engage with digital content comfortably while minimizing the risk of eye strain and discomfort. Prioritize your child's eye health with this proactive and stylish solution in an era dominated by screens.


    Features and Benefits
    • PROBLU lenses, absorbing 100% of harmful blue light at 420nm and 82% at 445nm
    • Combines fashionable design with advanced technology
    • Polycarbonate lens delivers resistance and optical clarity


    Contents
    • 1x blue light protective glasses
    • 1x box
    • 1x case
    • 1x microfibre cloth
    • 1x user instructions


    Typical Applications
    • Educational activities
    • Entertainment
    • Recreational screen use


    Standards
    • ISO 12312-1


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bolle

    EAN

    3660740013943

    ECLASS Code

    40019121

    Frame Colour

    Blue

    Frame Style

    Full-Frame

    Lens Colour

    Clear

    MFR Part No.

    PRBDALL108

    Resistance Features

    Bluelight

    Series

    DALLAS

    UNSPSC Code

    46181802