£47.49
Ex VAT
£56.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
LONDON blue light protective glasses with reading lenses seamlessly blend protection, comfort, and style. Catering to diverse applications, these blue light spectacles actively safeguard against eye strain, making them a versatile accessory that enhances visual clarity while addressing the challenges of digital screen exposure.
Features and Benefits
• Strong and durable acetate frame for product longevity
• Polycarbonate lens provides excellent resistance and optical clarity
• PROBLU lenses absorb 100% of harmful blue light at 420nm and 82% at 445nm
• Available in a range of reading levels
Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• Office
• Screen use applications
Standards
• ISO 12312-1
Notes
• BOL9605875 - +1 reading lenses
• BOL9605875D - +1.5 reading lenses
• BOL9605875E - +2 reading lenses
• BOL9605875F - +2.5 reading lenses
• BOL9605875G - +3 reading lenses
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740014476 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Acetate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBLOND10E |
Resistance Features | Bluelight |
Series | LONDON |
UNSPSC Code | 46181802 |