£43.49
Ex VAT
£52.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The LONDON blue light protective spectacles are ideal for diverse applications. LONDON seamlessly transitions from professional to casual settings, excelling in environments with prolonged screen exposure. Beyond its aesthetic allure, LONDON features, actively safeguarding against eye strain. This eyewear not only complements various lifestyles but ensures users make a chic statement while prioritizing long-term eye health in today's digital landscape.
Features and Benefits
• PROBLU lenses, absorbing 100% of harmful blue light at 420nm and 82% at 445nm
• Polycarbonate lenses provide excellent resistance and optical clarity
• Attractive design for professional wear
Contents
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• Office
• Screen use
Standards
• ISO 12312-1
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740014186 |
ECLASS Code | 40019121 |
Frame Colour | Black & Crystal |
Frame Material | Acetate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBLOND204 |
Resistance Features | Bluelight |
Series | LONDON |
UNSPSC Code | 46181802 |