£47.49
Ex VAT
£56.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
LONDON blue light protective glasses with reading lenses seamlessly merge protection, comfort, and modern style, making it an indispensable choice for those seeking chic aesthetics with vision correction. The transparent frame adds a contemporary flair, catering to diverse applications in daily wear, professional settings, and extended screen use.
Features and Benefits
• Attractive design for professional environments
• PROBLU lenses, absorbing 100% of harmful blue light at 420nm and 82% at 445nm
• Safeguards against eye strain
Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• Office work
• Screen time
Standards
• ISO 12312-1
Notes
• BOL9605877C - +1 readers lenses
• BOL9605877D - +1.5 readers lenses
• BOL9605877E - +2 readers lenses
• BOL9605877F - +2.5 readers lenses
• BOL9605877G - +3 readers lenses
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740014506 |
ECLASS Code | 40019121 |
Frame Colour | Crystal |
Frame Material | Acetate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBLOND20C |
Resistance Features | Bluelight |
Series | LONDON |
UNSPSC Code | 46181802 |