£43.49
Ex VAT
£52.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The LYON blue light protective glasses for women from Bollé Safety® redefine screen comfort with a stylish frame and cutting-edge PROBLU lenses. Ideal for professionals or avid screen users, they alleviate headaches, eye strain, and sleep disturbances, prioritising your well-being, and ensuring a more soothing visual experience.
Features and Benefits
• Absorbs 100% of harmful blue light at 420nm and 82% at 445nm
• Premium acetate frame provides strength and durability
• Polycarbonate lenses provide resistance and optical clarity
• Anti-reflective coating ensures glare-free vision
• Cat-eye women's style combines fashion with functionality
• Proactive solution to headaches and sleep disturbances from prolonged screen time
Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• Office working
• Screen time activities
Standards
• ISO 12312-1
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740014032 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Acetate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBLYON108 |
Resistance Features | Bluelight |
Series | LYON |
UNSPSC Code | 46181802 |