£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
Discover the ultimate blend of style and protection with the ROMA women's blue light protective glasses. This eyewear incorporates PROBLU lenses, to combat digital eye strain, headaches, and disrupted sleep, offering a seamless fusion of timeless elegance and advanced blue light protection.
Features and Benefits
• Lightweight metal frame for comfortable all-day wear
• Polycarbonate lenses provide resistance and optical clarity
• Embedded ProBlu technology absorbs 100% of harmful blue light at 420nm and 82% at 445nm
• Anti-reflective coating for clear screen viewing
• Round style, tailored for women with a perfect fusion of fashion and functionality
Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Standards
• ISO 12312-1
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740014049 |
ECLASS Code | 40019121 |
Frame Colour | Rose Gold Shiny Brown |
Frame Material | Metal |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBROMA200 |
Resistance Features | Bluelight |
Series | ROMA |
UNSPSC Code | 46181802 |