£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
Discover the TOKYO men's blue light protective glasses - a stylish blend of shiny black and gunmetal designed to shield your eyes from digital screens' harmful blue light. Ideal for professionals, students, and anyone immersed in digital activities, TOKYO seamlessly combines fashion and functionality. Prioritise eye health with this timeless accessory, ensuring protection against digital eye strain in our screen-centric lifestyles.
Features and Benefits
• Feather-light metal frame for effortless wear
• Resilient polycarbonate lenses resist wear and provide optical clarity
• Embedded ProBlu technology absorbs 100% of 420nm and 82% of 445nm harmful blue light
• Anti-reflective coating eliminates distractions for focused vision
Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• Office work
• Screen time
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740014124 |
ECLASS Code | 40019121 |
Frame Colour | Shiny Black |
Frame Material | Metal |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBTOKY108 |
Resistance Features | Bluelight |
Series | TOKYO |
UNSPSC Code | 46181802 |