£43.49
Ex VAT
£52.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The TORONTO Blue Light Protective Glasses for men feature a bold rectangular frame in sleek black. Ideal for professionals, gamers, or anyone in need of sleek eye protection during screen-intensive tasks, TORONTO's advanced technology ensures your eyes stay comfortable and strain-free in the digital age.
Features and Benefits
• Premium acetate frame for strength and durability
• Polycarbonate lenses for resistance and optical clarity
• Embedded ProBlu technology which absorbs 100% of harmful blue light at 420nm and 82% at 445nm
• Anti-reflective coating for optimum visual clarity
• Attractive square men's style combines fashion and functionality
Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• Office working
• Screen time
Standards
• ISO 12312-1
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740014094 |
ECLASS Code | 40019121 |
Frame Colour | Grey |
Frame Material | Acetate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBTORO204 |
Resistance Features | Bluelight |
Series | TORONTO |
UNSPSC Code | 46181802 |