£43.49
Ex VAT
£52.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The VIENNA Blue Light Protective Glasses shield your eyes from digital strain during common applications like computer work and screen-intensive tasks. Crafted with cutting-edge PROBLU lenses, these spectacles offer a powerful defence against headaches and eye fatigue, ensuring optimal eye health in the digital era.
Features and Benefits
• Premium acetate frame for strength and durability
• Polycarbonate lenses provide resistance and optical clarity
• Embedded ProBlu technology absorbs 100% of harmful blue light at 420nm and 82% at 445nm
• Anti-reflective coating ensures clear screen visibility
• A stylish and functional design tailored for women
Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• office working
• Screen time
Standards
• ISO 12312-1
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740014001 |
ECLASS Code | 40019121 |
Frame Colour | Blue Brown |
Frame Material | Acetate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBVIEN204 |
Resistance Features | Bluelight |
Series | VIENNA |
UNSPSC Code | 46181802 |