£47.49
Ex VAT
£56.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The WELLINGTON Blue Light Protective Glasses combine elegant design with vintage-inspired details. Perfect for a range of screen-intensive activities, the PROBLU lenses combat headaches and sleep disturbances associated with extended screen use.
Features and Benefits
• Premium acetate frame provides strength and durability
• Polycarbonate lenses ensure resistance and crystal-clear optical clarity
• Embedded ProBlu technology shields eyes from harmful blue light
• Anti-reflective coating provides glare-free vision in all situations
• Square unisex style, available with reader lenses* for versatile use
Contents
• 1x blue light protective glass
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• Office working
• Screen time
Standards
• ISO 12312-1
Notes*
• BOL9605881F - Non-reader lenses
• BOL9605884C - +1 reader lenses
• BOL9605884D - +1.5 reader lenses
• BOL9605884E - +2 reader lenses
• BOL9605884F - +2.5 reader lenses
• BOL9605884G - +3 reader lenses
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740014353 |
ECLASS Code | 40019121 |
Frame Colour | Shiny Black |
Frame Material | Acetate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBWELL10C |
Resistance Features | Bluelight |
Series | WELLINGTON |
UNSPSC Code | 46181802 |