£47.49
Ex VAT
£56.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The WELLINGTON Blue Light Protective Spectacles are a vintage-inspired design with a classic corrective frame to harmonise style with functionality. Whether working on a computer, reading, or engaging in screen-intensive tasks, the WELLINGTON safety glasses seamlessly blend fashion and function for clarity and comfort.
Features and Benefits
• Premium acetate frame for strength and durability
• Polycarbonate lenses for resistance and optical clarity
• Embedded ProBlu technology absorbs 100% of harmful blue light at 420nm and 82% at 445nm
• Anti-reflective coating provides visual clarity
• Square unisex style, also available with reading lenses*
Contents
• 1x blue light protective glasses
• 1x box
• 1x case
• 1x microfibre cloth
• 1x user instructions
Typical Applications
• Office work
• Screen time
Standards
• ISO 12312-1
Notes*
• BOL9605881H - blue light protection only
• BOL9605881K - blue light protection only (translucent olive frames)
• BOL9605886C - +1 readers lenses
• BOL9605886D - +1.5 readers lenses
• BOL9605886E - +2 readers lenses
• BOL9605886F - +2.5 readers lenses
• BOL9605886G - +3 readers lenses
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740014391 |
ECLASS Code | 40019121 |
Frame Colour | Crystal |
Frame Material | Acetate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | PRBWELL20B |
Resistance Features | Bluelight |
Series | WELLINGTON |
UNSPSC Code | 46181802 |