SKU:
CTL9600111M
MPN:
PRIPSI
£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
Extreme protection in a high style frame, offering excellent protection and great value for the money. Sporting anti-fog and anti-scratch coated lenses that also boast 99.9% protection against UVA/UVB rays.
Features and Benefits
• High strength polycarbonate frame is highly resistant to wear and tear
• Upper protection and sporty design
• Comfortable, straight temples ensure comfort even with extended wear
• Anti-fog and anti-scratch coated lenses offer durability
Standards
• CE Certified
• ANSI Z87+
• CSA Z94 approved
• EN166 FT
• EN170
Typical Applications
• Construction Sites
• Agricultural
• Warehousing
• Food Industry
Notes
• Foam kit sold separately
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740003463 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Wraparound frame |
Lens Colour | Clear |
MFR Part No. | PRIPSI |
Resistance Features | Anti-Fog Scratch-Resistant |
Series | Prism |
UNSPSC Code | 46181802 |