SKU:
PUL9602266F
MPN:
1015366
£5.79
Ex VAT
£6.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Designed with proprietary Floating Lens™ technology, these expandable wrap-around safety spectacles are a lightweight and flexible design. Suitable for prolonged wear, they're ideal for general use and provide protection against up to 45m/s of impact.
Features and Benefits
• Non-slip soft nose bridge for user comfort and secure fit
• Wrap around design offers superior eye and face protection
• Lightweight and comfortable to encourage regular use
Typical Applications
• Industrial
• Aviation
• Construction
• Food handling
• Laboratory settings
• Medical
• Offshore
• Utilities
• Water treatment
Standards
• CE Category II
• EN 166 1F
Notes
• Not suitable for use over prescription glasses
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550153666 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Plastic |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 1015366 |
Resistance Features | Impact-Resistant Scratch-Resistant |
Series | Protege |
UNSPSC Code | 46181802 |