SKU:
HNW9601000B
MPN:
1016341
£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Product Documents
Smart and Stylish with a sunglasses feel. Lightweight design and advanced comfort with excellent coverage and protection. With spring temples which are a superior feature found in RX frames or sunglass spectacles, Flexible temples to fit your ears and a soft nose bridge to prevent slippage and to fit your nose.
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550163412 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Half-Frame |
Lens Colour | Yellow |
MFR Part No. | 1016341 |
Resistance Features | Scratch-Resistant |
Series | Protégé |
UNSPSC Code | 46181802 |