£40.79
Ex VAT
£48.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The BL30 safety spectacles offer exceptional quality and provide versatile eye protection for various work environments. More than safety eyewear, BL30 guarantees absolute comfort with its ultra wrap-around fit. Enhanced with anti-scratch and anti-fog coatings on both sides, it ensures long-lasting clarity in challenging conditions. Sold in an eco pack of 20, BL30 aligns with sustainability goals, offering a reliable and environmentally conscious solution for your company's eye protection needs.
Features and Benefits
• Enhanced upper protection for added safety
• Eco-conscious packaging reflecting sustainability commitment
• Stop-in system on temple hinge ensures secure and convenient wear
Typical Applications
• Industrial
• Construction
Standards
• EN 166
• EN 172
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740111922 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | PSSBL30074 |
Resistance Features | Anti-Fog Anti-Scratch |
Series | BL30 |
UNSPSC Code | 46181802 |