£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
The CONTOUR Bollé safety glasses redefine eye protection with 21g of strength, offering a blend of style, comfort, and durability. Designed for diverse applications, these glasses provide robust shielding against impacts and hazards. The lightweight and stylish design prioritises user comfort, making them suitable for extended wear.
Features and Benefits
• Ultra-lightweight at 21g for all-day comfort
• Non-slip bridge and thin TIPGRIP temples ensure a secure fit
• PLATINUM coating for anti-scratch and anti-fog clarity
• Sun glare filter protects the eyes when working outside
• Suitable for continuous work and extreme temperatures
• Shields eyes from high-speed particle impact
• Supplied with a convenient microfibre pouch for easy storage
Typical Applications
• Construction sites
• Laboratories
• Manufacturing environments
• Outdoor activities
• Extreme temperature workplaces
• Continuous and prolonged work settings
• Environments with high-speed particle impact risks
Standards
• EN 166 FT CE UKCA
• EN 172
Attribute | Value |
---|---|
Brand | Bolle |
ECLASS Code | 40019121 |
Frame Colour | Black Grey |
Frame Material | Nylon |
Frame Style | Wraparound |
Lens Colour | Copper |
MFR Part No. | PSSCONT-C10 |
Series | CONTOUR |
UNSPSC Code | 46181802 |