£114.00
Ex VAT
£136.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Experience unmatched comfort and efficiency with NESS+ safety spectacles. Ideal for diverse applications, these safety glasses seamlessly blend proven safety technology with comfort features for all-day wear.
Features and Benefits
• Optimal coverage with ultra-wraparound frame
• Eco-friendly packaging for sustainable choices
• Enhanced comfort with PC/TPR co-injected temples
• Clarity in all conditions with anti-fog and anti-scratch coating
• Perfect fit with low-bridge design
Typical Applications
• Industrial
• Construction
Standards
• EN 166
• EN 170 (BOL9605914D only)
• EN 172
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740111731 |
ECLASS Code | 40019121 |
Frame Colour | Black Orange |
Frame Material | Polycarbonate TPR |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | PSSNESP078 |
Resistance Features | Anti-Fog Impact-Resistant |
Series | NESS+ |
UNSPSC Code | 46181802 |