£124.00
Ex VAT
£148.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Embrace style and safety with the RUSH+ safety spectacles. Featuring an ultra-sporty design and co-injected, ultra-flexible temples, these safety glasses deliver unmatched comfort.
Features and Benefits
• Enhanced upper protection for added safety
• Eco-conscious packaging for sustainable choices
• Co-injected, ultra-flex temples for superior comfort
• PLATINUM coating ensures anti-scratch and anti-fog protection
Typical Applications
• Industrial
• Construction
Standards
• EN 166
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740111830 |
ECLASS Code | 40019121 |
Frame Colour | Green Grey |
Frame Material | Polycarbonate TPR |
Frame Style | Wraparound |
Lens Colour | Smoke |
MFR Part No. | PSSRUSP4522 |
Resistance Features | Anti-Fog UV-Resistant |
Series | RUSH+ |
UNSPSC Code | 46181802 |