£69.49
Ex VAT
£83.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Discover the SILEX safety spectacles, featuring FLEX 160° technology for a perfect fit on every face. SILEX boasts flexible bi-material temples, ensuring absolute support without pressure points. Sold in an eco pack of 20, SILEX delivers uncompromised performance and comfort.
Features and Benefits
• Unrivaled eye protection with ultra-wraparound frame
• Eco-friendly packaging for a sustainable choice
• PC/TPR co-injected FLEX 160° temples for superior comfort
• Perfect fit tailored to your face shape
Typical Applications
• Industrial
• Construction
• Automotive
• Mining
• Production line industries
Standards
• EN 166
• EN 170
• EN 172 (BOL9605920J only)
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740113278 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Material | Polycarbonate TPR |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | PSSSILE090 |
Resistance Features | Impact-Resistant UV-Resistant |
Series | SILEX |
UNSPSC Code | 46181802 |