£109.00
Ex VAT
£130.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
SILEX+ safety spectacles are fortified with exclusive PLATINUM treatment to deliver enduring protection against fog and scratches. Whether navigating daily tasks, outdoor pursuits, or professional environments, SILEX+ safety glasses adapt to your needs.
Features and Benenfits
• Elevate your vision with an ultra-wraparound frame
• Sustainable packaging aligns with eco-conscious choices
• PC/TPR co-injected FLEX 160° temples for unparalleled comfort
• PLATINUM coating ensures enduring protection against scratches and fog
Typical Applications
• Industrial
• Indoor
• Outdoor
• Alternating light exposures
Standards
• EN 166
• EN 170 (BOL9605923F only)
• EN 172
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740113308 |
ECLASS Code | 40019121 |
Frame Colour | Blue Yellow |
Frame Material | Polycarbonate TPR |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | PSSSILP091 |
Resistance Features | Anti-Fog Scratch-Resistant |
Series | SILEX+ |
UNSPSC Code | 46181802 |