£117.00
Ex VAT
£140.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The SILEX+ SMALL safety spectacles from Bollé Safety®, are the ultimate eyewear for unmatched protection. Building on the advantages of the SILEX+, these compact safety glasses are perfect for dynamic lifestyles and adapt to changing light conditions during sports, work, or daily tasks.
Features and Benefits
• Experience unparalleled vision with an ultra-wrap-around frame
• Enjoy a panoramic field of view for an expansive visual experience
• FLEX 160° temples adapt to all head sizes and minimise pressure points
• PLATINUM coating ensures lasting protection against scratches and fog
• Supplied in Eco packaging for reduced landfill waste
Typical Applications
• Industrial
• Changing light conditions
Standards
• EN 166
• EN 170 (BOL9605923J only)
• EN 172
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740113353 |
ECLASS Code | 40019121 |
Frame Colour | Blue Grey |
Frame Material | Polycarbonate TPR |
Frame Style | Wraparound |
Lens Colour | Smoke |
MFR Part No. | PSSSILP4602 |
Resistance Features | Anti-Fog Anti-Scratch |
Series | SILEX+ Small |
UNSPSC Code | 46181802 |