£124.00
Ex VAT
£148.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
SOLIS GO GREEN Bollé safety glasses seamlessly integrate protection, comfort, and style. Developed with utmost environmental respect, this eyewear maintains its core assets and performance while championing sustainability.
Features and Benefits
• Sustainable style crafted from 100% recycled nylon, the frame repurposes fishing nets for a fashionable and eco-conscious choice
• Despite being recycled, the eyewear adheres to international safety standards, ensuring optimal protection without compromise
• Full frame design offers maximum protection, shielding your eyes from all angles for enhanced safety in various environments
• Non-slip temples ensure a comfortable and secure grip, providing stability during rigorous activities
• Treated with an anti-fog and anti-scratch coating for heightened durability and clarity
Typical Applications
• Construction
• Automotive
Standards
• EN 166
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740111182 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Recycled Nylon |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | PSSSOLI063 |
Resistance Features | Anti-Fog Scratch-Resistant |
Series | SOLIS GG |
UNSPSC Code | 46181802 |