SKU:
RLY9601442D
MPN:
RLY00311
£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
Riley QUADRO safety glasses provide a high level of comfort and panoramic vision in a versatile sports style frame. The side arms can easily be removed and replaced with a head strap giving an enhanced fit in challenging conditions. Supplied with a microfibre pouch and adjustable, anti-slip nose bridge.
Features & Benefits
• Single piece panoramic lens provides wide angle of vision
• Washable soft TPE inner frame and temple inserts for a close and comfortable fit
• Replaceable side arms with supplied head strap
Typical Applications
• General industry
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Black Blue |
Frame Material | Nylon TPE |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | RLY00311 |
Resistance Features | Anti-Fog Anti-Scratch UV-Resistant |
Series | QUADRO |
UNSPSC Code | 46181802 |