SKU:
MMM9607610D
MPN:
7100114612
£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
Safety glasses with polycarbonate lens.
Features and Benefits:
-Strong anti-scratch polycarbonate lens for impact resistance
-Soft nose pads which can be adjusted dependent on desired fit and comfort
-Padded temple touch points above the ears enhance wearer comfort
-Temple arms in a bold neon green colour for worker visibility
-Protect eyes with 99.9 % UV radiation resistance
Typical Applications:
-Indoor home repairs
-Hand tools
-Gardening and strimming
Attribute | Value |
---|---|
Brand | 3M |
EAN | 0078371665128 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 7100114612 |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |