£7.99
Ex VAT
£9.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These sports style, wraparound adjustable safety spectacles are available in a range of magnifications from 1.00 to 3.00.
Features and Benefits
• Offer wearers a secure and comfortable fit, while providing additional magification
• Adjustable ratchet to position reading lens
• Dual-injected temples for enhanced comfort
• Soft flexible nose-bridge for comfortable and secure fit
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Frame Style | Wraparound frame |
Lens Colour | Clear |
MFR Part No. | RLY00512 |
Resistance Features | Impact-Resistant UV-Resistant |
Series | Ready Reader |
UNSPSC Code | 46181802 |