SKU:
RLY9601607D
MPN:
RLY00343
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for extended wear, these safety glasses really are Ultra-Lite™. Weighing just 20g, users can expect comfort and wearability both indoors and outdoors. Designed to fit a wide variety of face shapes, this range from Riley® is an ideal safety solution for your staff.
Features and Benefits
• Embossed grip zones on the temple tips for a secure fit
• Universal fit moulded nose pad for user comfort
• Supplied with a microfibre storage pouch for clean storage
• Tecton 400® anti-scratch and anti-fog coating
• UV400 protection for outdoor sun protection
• Moisture-repellent for clear vision
Standards
• CE certified
• EN166:2001 2C-1.4FT
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | RLY00343 |
Resistance Features | Anti-Fog Scratch-Resistant UV-Resistant |
Series | Riletto |
UNSPSC Code | 46181802 |