SKU:
RLY9601607B
MPN:
RLY00341
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Ultra lightweight safety glasses weighing only 20g. Supplied with a microfibre storage pouch and integrated universal moulded nose pad.
Features and Benefits:
•Embossed grip on the temple tips help to keep the glasses securely in place, even in the most arduous of conditions
•Fits a wide range of head and face shapes
Typical Applications:
•Arduous conditions
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | RLY00341 |
Resistance Features | Impact-Resistant UV-Resistant |
Series | Riletto |
UNSPSC Code | 46181802 |