£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Riley Quadro Safety Glasses, featuring the QUADRO™ design, prioritize both comfort and functionality. The versatile frame ensures a high level of comfort and provides a wide-angle vision for the wearer. The glasses come with easily removable side arms, allowing for convenient replacement with a head strap, offering an enhanced and secure fit, especially in challenging conditions. These safety glasses offer comprehensive eye protection, safeguarding against impacts and providing protection from harmful UV and solar radiation. The Riley Quadro Safety Glasses are ideal for individuals seeking eyewear that combines comfort, versatility, and reliable protection in various work environments.
Features and Benefits
• Single piece panoramic lens
• Washable, soft TPE/foam inner frame seal provides a close, comfortable facial fit
• Side-arms can be removed and easily replaced by the enclosed head strap
• Meets high impact B rating when worn with head strap
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Grey |
Frame Material | TPE |
Lens Colour | Grey |
MFR Part No. | RLY00312 |
Resistance Features | Impact-Resistant |
Series | Quadro |
UNSPSC Code | 46181802 |