£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Product Documents
Part of the Stream Evo™ series of safety glasses, these amber lens spectacles have a wraparound sports style frame for aesthetic appeal whilst boasting all the necessary safety features including anti-scratch, anti-fog, impact and UV resistance and moisture repellent. The arms possess TempFLEX™ temple tips and there is also a soft feel, adjustable nose bridge.
Features and Benefits
• Single wraparound polycarbonate lens for maximum visibility
• Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit even with extensive wear
• Slim temples enhance comfort when worn with ear defenders making the product useful on construction sites
• Lateral protection
• 100% metal free construction ensures maximum safety
• Soft, adjustable, anti-slip nose bridge allows the product to be comfortable no matter the wearer
• Supplied with a microfibre storage pouch to keep the glasses protected when not in use
• Resistant to both impacts and UV radiations for durability
• Complete with a TECTON 400™ coating which provides K&N Anti-scratch and Anti-fog technology as well as being resistant to UV rays up to UV400 and also provides moisture repellency
• Adjustable headband and gasket available to purchase separately
Typical Applications
• Construction
• Industrial
• Agricultural
Standards
• EN 166 FT
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Blue Grey |
Frame Material | TempFLEX™ |
Frame Style | Wraparound |
Lens Colour | Amber |
MFR Part No. | RLY00371 |
Resistance Features | Anti-Fog Anti-Scratch Impact-Resistant UV-Resistant |
Series | STREAM EVO™ |
UNSPSC Code | 46181802 |