£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Product Documents
Forming part of the Stream EVO™ range, these safety glasses are equipped with LED clear lenses and boast numerous safety and performance features. The product possesses a single wraparound polycarbonate lens that has a TECTON 400™ coating, which provides resistance to scratch, fog, UV rays and impacts as well as being moisture repellent. The frame has TempFLEX™ temple tips for breathability and stability whilst the adjustable and soft feel nose bridge offers user comfort. Robust, lightweight and comfortable, the product is designed with long term, everyday wear in mind.
Features and Benefits
• Single wraparound polycarbonate lens for maximum visibility
• Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit and bolster user comfort
• Slim temples enhance comfort when worn with ear defenders
• Lateral protection for maximum safety
• 100% metal free construction ensures maximum safety and reduces risk of injury if the glasses were to break
• Sporty style frame is sleek and aesthetically pleasing
• Soft, adjustable, anti-slip nose bridge for maximum user comfort when wearing
• Supplied with a microfibre storage pouch
• Resistant to both Impacts and UV radiations
• TECTON 400™ coating provides K&N Anti-scratch and Anti-fog protection as well as being UV resistant up to UV400 and moisture repellent
• Adjustable headband and gasket available to purchase separately
Typical Applications
• Construction
• Industrial
• Agricultural
Standards
• EN 166 FT
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Blue Grey |
Frame Material | TempFLEX™ |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | RLY00369 |
Resistance Features | Anti-Fog Anti-Scratch Impact-Resistant UV-Resistant |
Series | STREAM EVO™ |
UNSPSC Code | 46181802 |