£8.19
Ex VAT
£9.83
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Stream Evo™ Small safety glasses offer a wide field of vision with a narrower fit for a smaller head size/shape. As with the standard size Stream Evo™ series, this small version provides extreme comfort and 'wearability' with a range of lens options to suit a variety of conditions. Available with blue or amber polycarbonate lenses, the products boast TempFLEX™ temple tips, anti-scratch and anti-fog technology as well as resistance to UV rays, impact and moisture.
Features and Benefits
• Single wraparound polycarbonate lens ensures maximum visibility
• Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit even when worn for extended periods of time
• Slim temples enhance comfort when worn with ear defenders making the product ideal for use on construction sites
• Hinge distance of only 117mm for smaller stature uses
• 100% metal free construction for maximum safety
• Soft, adjustable, anti-slip nose bridge to allow the product to be moulded to suit you
• Available with either blue or amber lenses to suit your preference
• Supplied with a microfibre storage pouch to protect the product when not in use
• Both glasses possess a TECTON 400™ coating which provides K&N anti-scratch and anti-fog properties as well as resistance to UV rays up to UV400 and repellent of moisture
• Adjustable headband and gasket available to purchase separately
Typical Applications
• Construction
• Industrial
• Agricultural
Standards
• EN 166 FT
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Grey Red |
Frame Material | TempFLEX™ |
Frame Style | Wraparound |
Lens Colour | Blue |
MFR Part No. | RLY00373 |
Resistance Features | Anti-Fog Anti-Scratch Impact-Resistant UV-Resistant |
Series | STREAM EVO™ |
UNSPSC Code | 46181802 |