£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Product Documents
Forming part of the Stream Evo™ series, these safety glasses combine style and aesthetic pleasure with safety. With Twilight coloured, polycarbonate wraparound lenses, the product ensures maximum visibility. The glasses are impact, UV and moisture resistant, the soft feel nose bridge is fully adjustable and the temple tips boast TempFLEX™ technology that provides ventilation and optimum wearer comfort.
Features and Benefits
• Single wraparound polycarbonate lens for optimum visibility
• Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit even with regular wear
• Slim temples enhance comfort when worn with ear defenders making them suitable for use on construction sites
• 100% metal free construction further enhances user safety and comfort
• Soft, adjustable, anti-slip nose bridge allows the product to be adapted to the wearer specifically
• Supplied with a microfibre storage pouch to keep the product protected when not in use
• Stream Evo Accessory Pack available separately which contains an adjustable headband and gasket
• Lenses possess a translucent mirror coating and are moisture repellent to ensure excellent visibility
Typical Applications
• Construction
• Agricultural
• Industrial
Standards
• EN 166 FT
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Blue Grey |
Frame Material | TempFLEX™ |
Frame Style | Wraparound |
Lens Colour | Twilight |
MFR Part No. | RLY00360 |
Resistance Features | Impact-Resistant UV-Resistant |
Series | STREAM EVO™ |
UNSPSC Code | 46181802 |