£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
Product Documents
The first step towards a more sustainable 'Eco' future, Riley® has ditched the single-use plastic to supply the Stream™ Eco safety glasses in plastic-free packaging.
Designed for comfort and wearability, the Stream Evo™ safety glasses provide eye protection in a variety of settings. Slim-fitting temple grips reduce discomfort when wearing ear defenders. While the soft temple tips and anti-slip nose bridge help to prevent soreness during long-term wear.
Features and Benefits
• Ventilated temple tips provide a comfortable and secure fit
• 100% metal-free for a lightweight safety solution
• Supplied with a soft, reusable drawstring bag to keep glasses clean
• Delivered in plastic-free packaging to reduce single-use plastic in the supply chain
Standards
• EN 166 FT
Warnings
• End users should not attempt to replace damaged or scratched lenses by themselves. Once damage has occurred, please discard the safety glasses and replace with a new product
Notes
• Can be used in conjunction with the Stream Evo™ Accessory Pack (adjustable headband and gasket). Sold separately
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Blue Grey |
Frame Material | TempFLEX™ |
Frame Style | Wraparound frame |
Lens Colour | Clear |
MFR Part No. | RLY00370 |
Resistance Features | Anti-Fog Anti-Mist Anti-scratch Impact-resistant UV-resistant |
Series | Stream Evo™ |
UNSPSC Code | 46181802 |