£11.79
Ex VAT
£14.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Introducing Riley Cypher Safety Glasses, a perfect blend of style and innovation in safety eyewear. The Cypher boasts a sleek 8 base frame, providing a modern and streamlined look, complemented by soft co-injected temples that prioritize maximum comfort during extended wear. Designed to offer comprehensive protection, these safety glasses shield the eyes from impacts, harmful UV rays, and solar glare. With a commitment to both safety and aesthetics, Riley Cypher Safety Glasses redefine the standards of protective eyewear, ensuring you can confidently prioritize your well-being without compromising on style.
Features and Benefits
• Sports style 8 base lens
• Soft, adjustable anti-slip nose bridge
• 100% metal free
• Premium Tecton 400 KN coating
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Lens Colour | Blue |
MFR Part No. | RLY00502 |
Resistance Features | Anti-Fog Anti-Scratch Moisture Repellent UV-Resistant |
Series | Cypher |
UNSPSC Code | 46181802 |