£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Choose the RUSH Bollé safety glasses for an unparalleled safety experience. Offering panoramic vision, lightweight comfort, and a modern design, these safety glasses prioritise optical quality and style.
Features and Benefits
• Ensures a secure fit with non-slip temples and an adjustable non-slip bridge
• Defends your eyes from harmful UV light with the built-in UV filter
• Supplied with an adjustable cord for easy storage around the neck
• The smoke lenses are tailored for use in bright conditions, reducing glare and enhancing visibility
Typical Applications
• Industrial
• DIY
• Trades
Standards
• EN 166 FT CE UKCA
• EN 170
Approvals
• ATEX certified - 21ES1011
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740006655 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | PVC |
Frame Style | Wraparound |
Lens Colour | Smoke |
MFR Part No. | RUSHPSF |
UNSPSC Code | 46181802 |