noscriptRush+ Small Safety Glasses | Cromwell Tools

Bolle

Rush+ Small Safety Glasses

2 Variations

Discover the RUSH+ SMALL Bollé safety glasses, meticulously designed for those with narrow faces seeking optimal fit and style. Boasting a sporty design and bi-material temples, these glasses offer contemporary aesthetics without compromising safety.

Features and Benefits
• Designed to provide a snug fit and reliable eye protection
• The ultra-flexible coloured temples enhance wearer comfort
• The non-slip adjustable bridge provides a secure fit
• The exclusive PLATINUM coating provides anti-scratch and anti-fog capabilities
• Protects the eyes against high-speed particles at high temperatures
• UV filter protects against harmful amounts of UV light (Class 1.2-6)

Typical Applications
• Manufacturing
• Construction
• Trades

Standards
• EN 166 FT CE UKCA
• EN 170

Approvals
• ATEX certified - 21ES1011

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2