SKU:
PUL9601661H
MPN:
1011024
£10.99
Ex VAT
£13.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Delivering full coverage of the eye area, the XC stylish safety glasses protect against particles and allows for unhindered vision both indoors and out.
Features and Benefits
• The wrap-around design delivers complete protection for the eyes
• Adjustable temples ensure a perfect fit
• The flexible frame prevents pressure and keeps the wearer comfortable
• Built-in ventilation channels ensure comfortable airflow
• Impact and scratch-resistant for a longer product life
• UV protection for outdoor use
• Easy lens replacement for longer product life
Standards
• CE Category II
• EN166:2001 1F
• EN170:2002
• EN 172:1995
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550110249 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Material | Plastic |
Frame Style | Half-Frame |
Lens Colour | Amber |
MFR Part No. | 1011024 |
Resistance Features | Impact-Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |