SKU:
UVX9603487H
MPN:
9193064
£8.19
Ex VAT
£9.83
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These super-lightweight safety spectacles weigh just 23g for user comfort during prolonged wear. Especially useful in warmer climates, the lenses feature Uvex® Supravision™ extreme coating technology, which offers scratch-resistant exteriors alongside permanently anti-fog interiors.
Features and Benefits
• Stylish sporty design to encourage regular staff wear
• Soft adjustable nose bridge and soft-grip sidearms for user comfort.
• Uvex permanent lens coating technology for a long-life product
• UV 400 protection for use both indoors and outdoors
• Well suited for use alongside dust masks
Typical Applications
• Road building
• Driving
• Machine operating
• Asphalt work
• Demolition
• Decoration
Standards
• EN166 FTKN
• EN170
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101668291 |
ECLASS Code | 40019121 |
Frame Colour | Black White |
Frame Material | Plastic |
Lens Colour | Brown |
MFR Part No. | 9193-064 |
Resistance Features | Anti-Fog Scratch-Resistant |
UNSPSC Code | 46181802 |