SKU:
BOL9605111B
MPN:
IRIDPSI1.5
£11.79
Ex VAT
£14.15
Inc VAT
2 Variations Available
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740007003 |
ECLASS Code | 40019121 |
Frame Colour | Black Red |
Frame Material | Polycarbonate |
Lens Colour | Clear |
MFR Part No. | IRIDPSI1.5 |
Resistance Features | Anti-Fog Scratch-Resistant |
UNSPSC Code | 46181802 |