SKU:
BOL9605112C
MPN:
IRIDPSI2
£11.79
Ex VAT
£14.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These Bollé IRI-s safety glasses offer customised comfort with a B-Flex nose bridge that uses memory foam to adapt to your face shape. Designed for those who need both eye protection and magnification, the lenses include a dioptre reading area, making them ideal for tasks requiring precise vision.
Features and Benefits
• Flex 160° side arms and a B-Flex memory foam nose bridge ensure a perfect fit for any face shape
• TIPGRIP temples prevent slipping, keeping glasses secure
• Clear lenses provide excellent visibility in various work environments
• Dioptre reading assistance for close-up tasks.
• Protects eyes from low-energy impacts and UV exposure (99.9% protection), even in extreme temperatures ranging from -5°C to +55°C
• Comes with an adjustable neck cord for convenience and easy wear throughout the day
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740007010 |
ECLASS Code | 40019121 |
Frame Colour | Black Red |
Frame Material | Polycarbonate |
Lens Colour | Clear |
MFR Part No. | IRIDPSI2 |
Prescription | +2.0 |
Resistance Features | Anti-Fog Scratch-Resistant |
UNSPSC Code | 46181802 |