SKU:
UVX9603075L
MPN:
9183265
£12.99
Ex VAT
£15.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These safety spectacles are stylish whilst offering great eye protection to the wearer. Possessing blue and anthracite grey frames and a clear lens, the spectacles are designed for comfort whilst wearing and optimum protection against dirt and debris.
Features and Benefits
• Soft seal technology wraps around the entire periphery of the brow, ensuring excellent protection from particle ingress
• Offers reliable protection and enhanced wearer comfort
• Suitable for a variety of face shapes
• Excellent anti-fog performance and durable hard coat, whilst maintaining high levels of optical clarity
Typical Applications
• Warehousing
• Construction
Standards
• EN166 1FTKN
• EN172 (grey lens only)
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101790749 |
ECLASS Code | 40019121 |
Frame Colour | Blue Grey |
Frame Material | Polycarbonate |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | 9183265 |
Resistance Features | Anti-Fog Scratch-Resistant |
UNSPSC Code | 46181802 |