SKU:
BOL9606403B
MPN:
RUSHPPSIB
£9.19
Ex VAT
£11.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Rush+ safety glasses are highly flexible, offer upper protection and designed to look ultra-sporty. These glasses have customisable and co-injected temples.
Features and Benefits
• Platinum® permanent coating on both sides - highly scratch-resistant and chemical resistant
• Anti-fog coating
• Upper protection
• 99.9% UVA/UVB protection
• Non-slip, adjustable nose bridge to adapt to many face shapes and offer wearer comfort
• Panoramic for clear vision
Standards
• CE Marked
• EN166 FKTN
• EN170
• Optical Class 1
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740007171 |
ECLASS Code | 40019121 |
Frame Colour | Black Blue |
Frame Material | Polycarbonate |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | RUSHPPSIB |
Resistance Features | Anti-Fog High-Temperature Resistant Impact-Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |